589L075US Timing Belt, LUS, 075 x 589in PL, T128

  • Mfr # 589L075US

  • Zoro # G208290446


product price:  $25.95
/ea

Key Features

Material
Steel
V-Belt Section
LUS
Pitch Length - Timing Belts
58.9 in
Outside Length
58.9 in
Top Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
589L075US
Zoro #
G208290446
UPC #
190859987178
Country of Origin
Hong Kong

Dimensions

Pitch Length - Timing Belts
58.9 in
Outside Length
58.9 in
Top Width
0.75 in

Details

Material
Steel
V-Belt Section
LUS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.