D&D
59" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4LK590
Zoro # G901866764
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4LK
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 59"
- Material KEVLAR
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Banded Ball Thrust Bearing, Bore 1.313 In (AKL.D14)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x1-1/4)
- BESTORQ A49 V Belt, 51 in Outside Length, 1/2 in Top Width, 1 Ribs (A49)
- MARATHON 3 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0010A (GT0010A)
- D&D 89" Outside Length, 7/8" Top Width, 1 Ribs (C85)
- D&D 236" Outside Length, 5/8" Top Width, 1 Ribs (5V2360)
- D&D 23" Outside Length, 1/2" Top Width, 1 Ribs (AX21)
- D&D 1500mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1500)
- D&D 710mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ710)
- D&D 31" Outside Length, 1/2" Top Width, 1 Ribs (A29/4L310)
- PIX V-Belt, Cogged 3/8 X 95 (3VX950)
- D&D Power Transmission Belts