Shop D&D
See all product information
5LK1350 135" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 5LK1350
Zoro # G801888972
product price:Â $35.15
/eaKey Features
V-Belt Section
5LK
Number of Ribs
1
Top Width
5/8 in
Outside Length
135 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5LK1350
Zoro #
G801888972
UPC #
190859146308
Country of Origin
China
Dimensions
Top Width
5/8 in
Outside Length
135 in
Thickness
7/16 in
Details
V-Belt Section
5LK
Number of Ribs
1
Standards
RMA
Industry Number
5LK1350
Belt Series
Dura-Ultimate DW
Reinforcing Cord Material
Kevlar
Item
V-Belt
Description
Belt, 5LK, 0.625 x 135in OC, (BK132) D&D DURA-ULTIMATE-DW-BLADE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at higher levels than all major US Manufacturer’s belts of the same type. DURA-ULTIMATE-DW-BLADE belts are designed for lawn and garden equipment and any abusive drive application. They are manufactured with an outer dry fabric wrap for higher heat and oil resistance and also clutching applications. The tensile cords are manufactured with the highest quality Kevlar. These high quality cords are extremely resistant to severe repeated shock loads. D&D DURA-ULTIMATE DW-BLADE belts have been proven over and over again to exceed any OEM performance and quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.