675L075 Timing Belt, L, 075 x 675in PL, T180

  • Mfr # 675L075

  • Zoro # G108307114


product price:  $18.55
/ea

Key Features

Item - Timing Belts
Synchronous Belt
Gearbelt Series - Timing Belts
Dura-Premium Torque
Pitch Length - Timing Belts
9.52 mm
Number of Teeth - Timing Belts
180
Width - Timing Belts
19.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
675L075
Zoro #
G108307114
UPC #
190859228431
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
9.52 mm
Width - Timing Belts
19.05 in
Outside Length
67-1/2 in

Details

Item - Timing Belts
Synchronous Belt
Gearbelt Series - Timing Belts
Dura-Premium Torque
Number of Teeth - Timing Belts
180
Gearbelt Type
L

Description

DD DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAPREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.