Shop D&D

697L075 Timing Belt, L, 075 x 697in PL, T186

  • Mfr # 697L075

  • Zoro # G608306952


product price:  $20.95
/ea

Key Features

Number of Teeth
186
Pitch
3/8 in
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Belt Trade Size
L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
697L075
Zoro #
G608306952
UPC #
190859186335
Country of Origin
China

Dimensions

Belt Trade Size
L
Top Width
3/4 in
Pitch Length
69.7 in

Details

Number of Teeth
186
Pitch
3/8 in
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
One Side
Industry Number
697L075
Belt Series
Dura-Premium Torque
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass

Description

DD DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAPREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.