Shop D&D

6/BX116 Banded Belt, BX2, 443 x 119in OC, 6 Band

  • Mfr # 6/BX116

  • Zoro # G008304749


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
BX
Number of Ribs
6
Top Width
3-3/4 in
Outside Length
119 in
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6/BX116
Zoro #
G008304749
UPC #
190859053569
Country of Origin
China

Dimensions

Top Width
3-3/4 in
Outside Length
119 in
Height
0.438 in
Thickness
7/16 in

Details

V-Belt Type
BX
Number of Ribs
6
Material
EPDM
Features
Resists Wear, Double-Sided, Static Conductivity, High Strength Tensile Members, Notched
Industry Number
6/BX116
Belt Series
Dura-Extreme Band Classical
Item
Banded Raw Edge Cogged V-Belt
Standards
RMA
Reinforcing Cord Material
Polyester
V-Belt Section
BX

Description

DD DURAEXTREME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAEXTREME BAND CLASSICAL give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility DURAEXTREME BAND CLASSICAL belts are banded, raw edge, cogged belts that give extreme belt performance They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility DURAEXTREME BAND CLASSICAL Belts are recommended for any application with smaller diameter pulleys All DURAEXTREME BAND CLASSICAL Belts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.