Shop D&D

800-5MK-15 Timing Belt, 5MK, 15 x 800mm PL, T160

  • Mfr # 800-5MK-15

  • Zoro # G008326581


product price:  $18.55
/ea

Key Features

Pitch Length
800 mm
Belt Coating
Nylon
Belt Series
Dura-Sync Torque Ultimate
Belt Trade Size
5MK
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
800-5MK-15
Zoro #
G008326581
UPC #
190859142898
Country of Origin
China

Dimensions

Pitch Length
800 mm
Belt Trade Size
5MK
Top Width
15 mm

Details

Belt Coating
Nylon
Belt Series
Dura-Sync Torque Ultimate
Pitch
5 mm
Industry Number
800-5MK-15
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Number of Teeth
160
Tooth Location
One Side
Reinforcing Cord Material
Kevlar
Item
Timing Belt

Description

DD DURASYNC TORQUE ULTIMATE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASYNC TORQUE ULTIMATE synchronous belts feature an HTD tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded Kevlar material These special Kevlar cords are designed to offer the highest breaking strength possible The belts are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURASYNC TORQUE ULTIMATE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.