Shop All V-Belts
D&D
8000mm Outside Length, 22mm Top Width, 1 Ribs
Mfr # SPC8000
Zoro # G001893349
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPC
- Top Width 22mm
- Number of Ribs 1
- Outside Length 8000mm
- Material POLYESTER
Product Information
Dimensions
Top Width | 22mm |
Outside Length | 8000mm |
Details
Description
Belt, SPC, 22 x 8000mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 99" ) 15.5" x6" x1.2" (A-A97K)
- FESTO Silencer U-PK-4 (U-PK-4)
- DYNABRADE Tension Shaft (15307)
- BANDO 762 mm Outside Length, 10 mm Top Width, 1 Ribs (3L300)
- D&D 140" Outside Length, 2/3" Top Width, 1 Ribs (B137)
- D&D 50" Outside Length, 3/8" Top Width, 1 Ribs (3V500)
- D&D 82" Outside Length, 1/2" Top Width, 1 Ribs (AX80)
- D&D 787mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ787)
- D&D 2280mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ2280)
- D&D 164" Outside Length, 1/2" Top Width, 1 Ribs (A162)
- DAYTON B64 V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs (3X614)
- D&D V-Belts