910MXL025 Timing Belt, MXL, 025 x 91in PL, T1138

  • Mfr # 910MXL025

  • Zoro # G308295754


product price: $10.39
/ea

Key Features

Width - Timing Belts
6.35 in
Pitch Length - Timing Belts
2.03 mm
Gearbelt Type
Dura-Premium Torque
Number of Teeth - Timing Belts
1137
Gearbelt Series - Timing Belts
MXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910MXL025
Zoro #
G308295754
UPC #
190859209966
Country of Origin
China

Dimensions

Width - Timing Belts
6.35 in
Pitch Length - Timing Belts
2.03 mm
Outside Length
91 in

Details

Gearbelt Type
Dura-Premium Torque
Number of Teeth - Timing Belts
1137
Gearbelt Series - Timing Belts
MXL

Description

DD DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAPREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.