Shop MITSUBOSHI

GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 68mm W x 1568mm L

  • Mfr # 680G14M1568

  • Zoro # G506117131


product price:  $532.99
/ea
Free Shipping & Returns

Key Features

Top Width
68 mm
Number of Teeth
112
Gearbelt Type
G14M
Height
9.8 mm
Maximum Operating Temperature
120 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
680G14M1568
Zoro #
G506117131
UPC #
34494092463
Country of Origin
United States

Dimensions

Top Width
68 mm
Height
9.8 mm
Pitch Length
1,568 mm
Belt Trade Size
14M

Details

Number of Teeth
112
Gearbelt Type
G14M
Maximum Operating Temperature
120 Degrees C
Belt Series
GigaTorque
Tooth Location
One Side
Industry Number
680G14M1568
Tooth Shape
Curvilinear
Item
Timing Belt
Reinforcing Cord Material
Carbon
Belt Material
HNBR
Pitch
14 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.