Shop All V-Belts
D&D
982mm Outside Length, 12 2/3mm Top Width, 1 Ribs
Mfr # XPA982
Zoro # G901891582
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Top Width 12 2/3mm
- Number of Ribs 1
- Outside Length 982mm
- Material POLYESTER
Product Information
Dimensions
Top Width | 12 2/3mm |
Outside Length | 982mm |
Details
Description
Belt, XPA, 12.7 x 982mm PL D&D DURA-EXTREME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 4'' Dia. - 5/8'' Bore - Die Cast (5140058)
- QA1 Male Rod End, SS, RH, 5/16-24 (GMR5T)
- WHALE SPRAY WhaleSpray 1805 Ceramic Antispatter Gel, 17oz Can (1805L0020)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 311828, Return Line, 10 micron, Outside-In (MF0430769)
- D&D 157" Outside Length, 2/3" Top Width, 1 Ribs (B154)
- D&D 4250mm Outside Length, 22mm Top Width, 1 Ribs (SPC4250)
- D&D 122" Outside Length, 1/2" Top Width, 1 Ribs (A120)
- D&D 39" Outside Length, 1/2" Top Width, 1 Ribs (AX37)
- D&D 44" Outside Length, 2/3" Top Width, 1 Ribs (B41/5L440)
- D&D 2187mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ2187)
- DAYTON BX136 Cogged V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs (6L305)
- D&D V-Belts