Shop D&D
See all product information
Create Account
A105 107" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A105
Zoro # G401887412
product price:Â $10.29
/eaKey Features
V-Belt Section
A
Number of Ribs
1
Top Width
1/2 in
Outside Length
107 in
Material
Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A105
Zoro #
G401887412
UPC #
190859466567
Country of Origin
China
Dimensions
Top Width
1/2 in
Outside Length
107 in
Thickness
5/16 in
Details
V-Belt Section
A
Number of Ribs
1
Material
Synthetic Rubber
Item
Classical V-Belt
Belt Series
Dura-Prime Classical
Standards
RMA
Reinforcing Cord Material
Polyester
Industry Number
A105
Description
Belt, 0.5 x 107in OC D&D DURA-PRIME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type. All DURA-PRIME CLASSICAL belts are manufactured using the latest in belt technology. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.