Shop D&D
See all product information
A118 120" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A118
Zoro # G401888273
product price:Â $10.79
/eaKey Features
V-Belt Section
A
Number of Ribs
1
Top Width
1/2 in
Outside Length
120 in
Material
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A118
Zoro #
G401888273
UPC #
190859539483
Country of Origin
China
Dimensions
Top Width
1/2 in
Outside Length
120 in
Thickness
5/16 in
Details
V-Belt Section
A
Number of Ribs
1
Material
Synthetic Rubber
Item
Classical V-Belt
Standards
RMA
Belt Series
Dura-Prime Classical
Reinforcing Cord Material
Polyester
Industry Number
A118
Description
Belt, 0.5 x 120in OC D&D DURA-PRIME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type. All DURA-PRIME CLASSICAL belts are manufactured using the latest in belt technology. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.