Banded V-Belt, 3VK, 0.79in x 42.5in OC, 2 Band
Mfr # 2/3VK425
Zoro # G316191741
product price: $22.29
/eaKey Features
Outside Length
41-2/3 in
Top Width
4/5 in
Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2/3VK425
Zoro #
G316191741
UPC #
199453064872
Country of Origin
China
Dimensions
Outside Length
41-2/3 in
Top Width
4/5 in
Details
Material
Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.