Shop D&D

Banded V-Belt, 3VXE, 2.436in x 31.5in OC, 6 Band

  • Mfr # 6/3VX315E

  • Zoro # G816195270


product price:  $48.19
/ea

Key Features

Top Width
2-1/4 in
Outside Length
30-2/3 in
Material
Synthetic Rubber
Belt Series
Dura-Extreme Band Wedge
V-Belt Section
3VX
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6/3VX315E
Zoro #
G816195270
UPC #
199453010930
Country of Origin
China

Dimensions

Top Width
2-1/4 in
Outside Length
30-2/3 in
Thickness
21/64 in

Details

Material
Synthetic Rubber
Belt Series
Dura-Extreme Band Wedge
V-Belt Section
3VX
Industry Number
6/3VX315E
Item
Cogged Banded Wedge V-Belt
Reinforcing Cord Material
Polyester
Standards
RMA
Number of Ribs
6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.