Shop D&D
See all product information
Banded V-Belt, 3VXE, 3.248in x 41.5in OC, 8 Band
Mfr # 8/3VX415E
Zoro # G716197688
product price:Â $84.69
/eaKey Features
Top Width
3 in
Outside Length
40-2/3 in
Material
Synthetic Rubber
Industry Number
8/3VX415E
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8/3VX415E
Zoro #
G716197688
UPC #
199453011418
Country of Origin
China
Dimensions
Top Width
3 in
Outside Length
40-2/3 in
Thickness
21/64 in
Details
Material
Synthetic Rubber
Industry Number
8/3VX415E
Standards
RMA
Belt Series
Dura-Extreme Band Wedge
Number of Ribs
8
Item
Cogged Banded Wedge V-Belt
Reinforcing Cord Material
Polyester
V-Belt Section
3VX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.