Zoro Homepage

Banded V-Belt, 3VXE, 3.248in x 47in OC, 8 Band

  • Mfr # 8/3VX470E

  • Zoro # G616197481


product price: $95.95
/ea
Free Shipping & Returns

Key Features

Outside Length
46-1/7 in
Top Width
3-1/7 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team