Shop D&D
See all product information
Banded V-Belt, 3VXE, 3.248in x 62in OC, 8 Band
Mfr # 8/3VX620E
Zoro # G016198736
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Top Width
3 in
Outside Length
61-1/7 in
Material
Synthetic Rubber
Thickness
21/64 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8/3VX620E
Zoro #
G016198736
UPC #
199453060300
Country of Origin
China
Dimensions
Top Width
3 in
Outside Length
61-1/7 in
Thickness
21/64 in
Details
Material
Synthetic Rubber
Reinforcing Cord Material
Polyester
V-Belt Section
3VX
Standards
RMA
Item
Cogged Banded Wedge V-Belt
Number of Ribs
8
Belt Series
Dura-Extreme Band Wedge
Industry Number
8/3VX620E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.