Shop D&D
See all product information
Banded V-Belt, 5VXE, 1.376in x 83.5in OC, 2 Band
Mfr # 2/5VX835E
Zoro # G316199280
product price:Â $81.89
/eaKey Features
Top Width
1-1/4 in
Outside Length
82-2/7 in
Material
Synthetic Rubber
Industry Number
2/5VX835E
Belt Series
Dura-Extreme Band Wedge
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2/5VX835E
Zoro #
G316199280
UPC #
199453063219
Country of Origin
China
Dimensions
Top Width
1-1/4 in
Outside Length
82-2/7 in
Thickness
35/64 in
Details
Material
Synthetic Rubber
Industry Number
2/5VX835E
Belt Series
Dura-Extreme Band Wedge
Number of Ribs
2
V-Belt Section
5VX
Reinforcing Cord Material
Polyester
Item
Cogged Banded Wedge V-Belt
Standards
RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.