Shop D&D
See all product information
Banded V-Belt, 5VXE, 2.064in x 132in OC, 3 Band
Mfr # 3/5VX1320E
Zoro # G816186490
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Top Width
1-7/8 in
Outside Length
130-4/5 in
Material
Synthetic Rubber
Standards
RMA
Belt Series
Dura-Extreme Band Wedge
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 3/5VX1320E
- Zoro #
- G816186490
- UPC #
- 199453064490
- Country of Origin
- China
Dimensions
- Top Width
- 1-7/8 in
- Outside Length
- 130-4/5 in
- Thickness
- 35/64 in
Details
- Material
- Synthetic Rubber
- Standards
- RMA
- Item
- Cogged Banded Wedge V-Belt
- Belt Series
- Dura-Extreme Band Wedge
- V-Belt Section
- 5VX
- Industry Number
- 3/5VX1320E
- Number of Ribs
- 3
- Reinforcing Cord Material
- Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.