Shop D&D

Banded V-Belt, 5VXE, 2.064in x 80in OC, 3 Band

  • Mfr # 3/5VX800E

  • Zoro # G416190583


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Top Width
1-7/8 in
Outside Length
78-4/5 in
Material
Synthetic Rubber
Standards
RMA
Thickness
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3/5VX800E
Zoro #
G416190583
UPC #
199453062977
Country of Origin
China

Dimensions

Top Width
1-7/8 in
Outside Length
78-4/5 in
Thickness
35/64 in

Details

Material
Synthetic Rubber
Standards
RMA
Item
Cogged Banded Wedge V-Belt
Industry Number
3/5VX800E
V-Belt Section
5VX
Number of Ribs
3
Belt Series
Dura-Extreme Band Wedge
Reinforcing Cord Material
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.