Shop D&D
See all product information
Banded V-Belt, 5VXE, 4.128in x 90in OC, 6 Band
Mfr # 6/5VX900E
Zoro # G916189889
product price:Â $264.99
/ea
Free Shipping & Returns
Key Features
Outside Length
88-4/5 in
Top Width
3-3/4 in
Material
Synthetic Rubber
Thickness
35/64 in
Number of Ribs
6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 6/5VX900E
- Zoro #
- G916189889
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Length
- 88-4/5 in
- Top Width
- 3-3/4 in
- Thickness
- 35/64 in
Details
- Material
- Synthetic Rubber
- Number of Ribs
- 6
- Industry Number
- 6/5VX900E
- V-Belt Section
- 5VX
- Standards
- RMA
- Reinforcing Cord Material
- Polyester
- Belt Series
- Dura-Extreme Band Wedge
- Item
- Cogged Banded Wedge V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.