Shop D&D
See all product information
Create Account
Banded V-Belt, BXE, 1.5in x 143in OC, 2 Band
Mfr # 2/BX140E
Zoro # G116183458
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Top Width
1-1/4 in
Outside Length
142 in
Material
EPDM
Standards
RMA
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2/BX140E
- Zoro #
- G116183458
- UPC #
- 199453007374
- Country of Origin
- China
Dimensions
- Top Width
- 1-1/4 in
- Outside Length
- 142 in
- Thickness
- 7/16 in
Details
- Material
- EPDM
- Item
- Banded Raw Edge Cogged V-Belt
- Standards
- RMA
- Reinforcing Cord Material
- Polyester
- Number of Ribs
- 2
- Industry Number
- 2/BX140E
- Belt Series
- Dura-Extreme Band Classical
- V-Belt Section
- BX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.