Shop D&D
See all product information
Banded V-Belt, BXE, 2.25in x 81in OC, 3 Band
Mfr # 3/BX78E
Zoro # G316193905
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Top Width
1-7/8 in
Outside Length
80 in
Material
EPDM
Belt Series
Dura-Extreme Band Classical
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3/BX78E
Zoro #
G316193905
UPC #
199453005691
Country of Origin
China
Dimensions
Top Width
1-7/8 in
Outside Length
80 in
Thickness
7/16 in
Details
Material
EPDM
Belt Series
Dura-Extreme Band Classical
Item
Banded Raw Edge Cogged V-Belt
Reinforcing Cord Material
Polyester
Industry Number
3/BX78E
Number of Ribs
3
Standards
RMA
V-Belt Section
BX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.