Zoro Homepage

Banded V-Belt, SPA, 310.4mm x 2240mm PL, 20 Band

  • Mfr # 20/SPA2240

  • Zoro # G616192905


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Outside Length
88-1/5 in
Top Width
12-2/9 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team