Shop All Timing Belts
D&D
Belt, VS, 1.187 x 59.7in OC
Mfr # 1930V591
Zoro # G901887516
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1 1/5"
- Outside Length 59 5/7"
- Resists Oil, Heat
- Material POLYESTER
- V-Belt Section VS
Product Information
- Brand D&D
- MFR # 1930V591
- Zoro # G901887516
- UPC # 190859425687
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 1/5" |
Outside Length | 59 5/7" |
Details
Description
Belt, VS, 1.187 x 59.7in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting NPQH-DK-G14-Q8-P10 (NPQH-DK-G14-Q8-P10)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6207ZE)
- D&D 182" Outside Length, 2/3" Top Width, 1 Ribs (B179)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST8-4-A)
- D&D Timing Belt, 14M, 85 x 1400mm PL, T100 (1400-14M-85)
- D&D Belt, VS, 1.5 x 35in OC (2426V343)
- D&D Belt, VS, 1.5 x 35.2in OC (2428V345)
- D&D Belt, VS, 1.187 x 44.9in OC (1922V443)
- D&D Belt, VS, 0.875 x 40.5in OC (1422V400)
- D&D Timing Belt, 14M, 85 x 2100mm PL, T150 (2100-14M-85)
- GATES PowerGrip Premium OE Timing Belt, T329 (T329)
- D&D Timing Belts