Shop All Timing Belts
D&D
Belt, VS, 1.437 x 38in OC
Mfr # 2322V373
Zoro # G701892871
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1 3/7"
- Resists Oil, Heat
- Material POLYESTER
- V-Belt Section VS
- Number of Ribs 1
Product Information
- Brand D&D
- MFR # 2322V373
- Zoro # G701892871
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 3/7" |
Outside Length | 38" |
Details
Description
Belt, VS, 1.437 x 38in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 1/2 In NPT, 220 cfm, 300 psi (4ZM20)
- D&D Belt, VS, 1.187 x 54.7in OC (1930V541)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04264, Pressure Line, 10 micron, Outside-In (MF0059828)
- SENQCIA HI-MAX 60-2 Riv ASME/ANSI Std RllrChn DblStrnd 10Ft Bx 3/4" Pit, 60-2Hmrb, PK10 (60-2HMRB)
- D&D Belt, VS, 0.875 x 40.5in OC (1422V400)
- D&D Timing Belt, 8M, 50 x 1120mm PL, T140 (1120-8M-50)
- D&D Belt, VS, 1.187 x 49in OC (1922V484)
- D&D Timing Belt, L, 1 x 34.5in PL, T92 (345L100)
- D&D Belt, VS, 1.187 x 53.2in OC (1922V526)
- D&D Timing Belt, L, 0.75 x 39in PL, T104 (390L075)
- D&D Timing Belt, 8M, 20 x 1040mm PL, T130 (1040-8M-20)
- D&D Power Transmission Belts