Shop D&D

CX144 VBelt, CX, 0875 x 148in OC

  • Mfr # CX144

  • Zoro # G708298515


product price:  $69.39
/ea

Key Features

Thickness
17/32 in
Belt Series
Dura-Extreme Classical
Top Width
7/8 in
Number of Ribs
1
Reinforcing Cord Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CX144
Zoro #
G708298515
UPC #
-
Country of Origin
Hong Kong

Dimensions

Thickness
17/32 in
Top Width
7/8 in
Outside Length
148 in

Details

Belt Series
Dura-Extreme Classical
Number of Ribs
1
Item
Raw Edge Cogged V-Belt
Reinforcing Cord Material
Polyester
Industry Number
CX144
Standards
RMA
V-Belt Section
CX
Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.