Zoro Homepage

D100-S5M-435 Timing Belt, DS5M, 10 x 435mm PL, T87

  • Mfr # D100-S5M-435

  • Zoro # G801884158


product price: $8.25
/ea

Key Features

Number of Teeth - Timing Belts
87
Material
FIBERGLASS
Pitch
5
Resists
Oil, Heat
Number of Ribs
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100-S5M-435
Zoro #
G801884158
UPC #
190859674108
Country of Origin
China

Dimensions

Outside Length
435mm
Top Width
10mm

Details

Number of Teeth - Timing Belts
87
Material
FIBERGLASS
Pitch
5
Resists
Oil, Heat
Number of Ribs
10
V-Belt Section
DS5M

Description

Timing Belt, DS5M, 10 x 435mm PL, T87 D&D DUAL DURA-SURE TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DUAL DURA-SURE TORQUE synchronous belts feature a dual sided STS super torque tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. They are engineered for high-capacity performance. All DUAL DURA-SURE TORQUE timing belts are manufactured using the latest in synchronous belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.