Shop D&D

D1600-P8M-85 Timing Belt, DP8M, 85 x 1600mm PL, T200

  • Mfr # D1600-P8M-85

  • Zoro # G208286623


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
Two Sides
Belt Coating
Nylon
Pitch Length
1600 mm
Number of Teeth
200
Belt Series
Dual Dura-Precision Torque
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1600-P8M-85
Zoro #
G208286623
UPC #
-
Country of Origin
China

Dimensions

Pitch Length
1600 mm
Top Width
85 mm
Belt Trade Size
DP8M

Details

Tooth Location
Two Sides
Belt Coating
Nylon
Number of Teeth
200
Belt Series
Dual Dura-Precision Torque
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Industry Number
D1600-P8M-85
Belt Material
Chloroprene Polymer
Item
Timing Belt
Tooth Shape
Modified Curvilinear

Description

DD DUAL DURAPRECISION TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURAPRECISION TORQUE synchronous belts feature a dual sided RPP tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for hightorque synchronous drives All DUAL DURAPRECISION TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.