Shop D&D

D2800-P8M-85 Timing Belt, DP8M, 85 x 2800mm PL, T350

  • Mfr # D2800-P8M-85

  • Zoro # G008287448


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Top Width
85 mm
Belt Series
Dual Dura-Precision Torque
Tooth Location
Two Sides
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D2800-P8M-85
Zoro #
G008287448
UPC #
-
Country of Origin
China

Dimensions

Top Width
85 mm
Pitch Length
2800 mm
Belt Trade Size
DP8M

Details

Item
Timing Belt
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Belt Series
Dual Dura-Precision Torque
Tooth Location
Two Sides
Number of Teeth
350
Tooth Shape
Modified Curvilinear
Industry Number
D2800-P8M-85
Pitch
8 mm
Reinforcing Cord Material
Fiberglass

Description

DD DUAL DURAPRECISION TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURAPRECISION TORQUE synchronous belts feature a dual sided RPP tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for hightorque synchronous drives All DUAL DURAPRECISION TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.