Shop D&D
See all product information
D300-S8M-3680 Timing Belt, DS8M, 30 x 3680mm PL, T460
Mfr # D300-S8M-3680
Zoro # G508286156
product price:Â $266.99
/ea
Free Shipping & Returns
Key Features
Tooth Location
Two Sides
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
460
Belt Trade Size
DS8M
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D300-S8M-3680
Zoro #
G508286156
UPC #
190859695431
Country of Origin
China
Dimensions
Belt Trade Size
DS8M
Top Width
30 mm
Pitch Length
3680 mm
Details
Tooth Location
Two Sides
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
460
Tooth Shape
Modified Curvilinear
Item
Timing Belt
Belt Coating
Nylon
Pitch
8 mm
Industry Number
D300-S8M-3680
Belt Series
Dual Dura-Sure Torque
Description
DD DUAL DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURASURE TORQUE synchronous belts feature a dual sided STS super torque tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DUAL DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.