D32T5/625US Timing Belt, DT5US, 32 x 625mm PL, T125
Mfr # D32T5/625US
Zoro # G501883857
product price: $67.19
/eaKey Features
Number of Teeth - Timing Belts
125
Pitch
5
Material
STEEL
Number of Ribs
32
Resists
Oil, Heat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D32T5/625US
Zoro #
G501883857
UPC #
-
Country of Origin
China
Dimensions
Outside Length
625mm
Top Width
32mm
Details
Number of Teeth - Timing Belts
125
Pitch
5
Material
STEEL
Number of Ribs
32
Resists
Oil, Heat
V-Belt Section
DT5US
Description
Timing Belt, DT5US, 32 x 625mm PL, T125 D&D DUAL DURA-TRUE TORQUE URETHANE STEEL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DUAL DURA-TRUE TORQUE URETHANE STEEL belts feature a dual sided metric trapezoidal tooth profile. They are manufactured with a urethane body and continuous helically wound steel cable cords. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts. DUAL DURA-TRUE TORQUE URETHANE STEEL timing belts are suitable for all power transmission, high speed, and severe conveying applications. They are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-TRUE TORQUE URETHANE STEEL synchronous belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.