Shop D&D

D420H100 Timing Belt, DH, 1 x 42in PL, T84

  • Mfr # D420H100

  • Zoro # G801885919


product price:  $35.59
/ea

Key Features

Top Width
1 in
Pitch
1/2 in
Number of Teeth
84
Number of Ribs
100
Outside Length
42"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D420H100
Zoro #
G801885919
UPC #
190859432098
Country of Origin
China

Dimensions

Top Width
1 in
Outside Length
42"
Pitch Length
42 in
Belt Trade Size
DH

Details

Pitch
1/2 in
Number of Teeth
84
Number of Ribs
100
V-Belt Section
DH
Resistance Properties
Oil, Heat
Item
Timing Belt
Belt Series
Dual Dura-Premium Torque
Belt Coating
Nylon
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
D420H100

Description

Timing Belt, DH, 1 x 42in PL, T84 D&D DUAL DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DUAL DURA-PREMIUM TORQUE synchronous belts feature a classic dual sided trapezoidal tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.