Shop D&D

D770H075 Timing Belt, DH, 075 x 77in PL, T154

  • Mfr # D770H075

  • Zoro # G208306116


product price:  $52.79
/ea

Key Features

Top Width
3/4 in
Pitch Length
77 in
Number of Teeth
154
Belt Series
Dual Dura-Premium Torque
Gearbelt Type
H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D770H075
Zoro #
G208306116
UPC #
190859247685
Country of Origin
China

Dimensions

Top Width
3/4 in
Pitch Length
77 in
Outside Length
77 in
Belt Trade Size
DH

Details

Item
Timing Belt
Number of Teeth
154
Belt Series
Dual Dura-Premium Torque
Gearbelt Type
H
Pitch
1/2 in
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
D770H075
Tooth Location
Two Sides

Description

DD DUAL DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURAPREMIUM TORQUE synchronous belts feature a classic dual sided trapezoidal tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DUAL DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.