Shop D&D
See all product information
Create Account
HJ64P VBelt, HJP, 125 x 64in OC
Mfr # HJ64P
Zoro # G908300742
product price:Â $90.75
/eaKey Features
V-Belt Section
HJP
Industry Number
HJ64P
Top Width
1-1/4 in
Outside Length
64 in
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HJ64P
- Zoro #
- G908300742
- UPC #
- 190859995593
- Country of Origin
- China
Dimensions
- Top Width
- 1-1/4 in
- Outside Length
- 64 in
Details
- Item
- V-Belt
- V-Belt Section
- HJP
- Industry Number
- HJ64P
- Reinforcing Cord Material
- Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.