Serpentine Belt, J, 2.484in x 44in PL, 27 Rib
Mfr # 440J27
Zoro # G216197249
product price: $38.95
/eaKey Features
Outside Length
44 in
Top Width
2-1/2 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440J27
Zoro #
G216197249
UPC #
-
Country of Origin
China
Dimensions
Outside Length
44 in
Top Width
2-1/2 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.