Shop D&D
See all product information
Serpentine Belt, J, 2.76in x 9.5in PL, 30 Rib
Mfr # 95J30
Zoro # G316201464
product price:Â $10.15
/eaKey Features
Top Width
2-3/4 in
Outside Length
9-1/2 in
Material
Rubber
Belt Series
Dura-Prime Rib Pro Serpentine
V-Belt Section
J
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
95J30
Zoro #
G316201464
UPC #
-
Country of Origin
China
Dimensions
Top Width
2-3/4 in
Outside Length
9-1/2 in
Details
Material
Rubber
Belt Series
Dura-Prime Rib Pro Serpentine
V-Belt Section
J
Reinforcing Cord Material
Polyester
Industry Number
95J30
Number of Ribs
30
Standards
RMA
Item
V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.