Serpentine Belt, J, 4.6in x 48in PL, 50 Rib
Mfr # 480J50
Zoro # G216194781
product price: $78.65
/ea
Free Shipping & Returns
Key Features
Outside Length
48 in
Top Width
4-3/5 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480J50
Zoro #
G216194781
UPC #
190859564645
Country of Origin
China
Dimensions
Outside Length
48 in
Top Width
4-3/5 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.