Shop D&D
See all product information
Serpentine Belt, J, 9.384in x 11in PL, 102 Rib
Mfr # 110J102-RIB
Zoro # G316182909
product price:Â $39.69
/eaKey Features
Top Width
9-3/8 in
Outside Length
11 in
Material
Rubber
Industry Number
110J102-RIB
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 110J102-RIB
- Zoro #
- G316182909
- UPC #
- 199453068955
- Country of Origin
- China
Dimensions
- Top Width
- 9-3/8 in
- Outside Length
- 11 in
Details
- Material
- Rubber
- Industry Number
- 110J102-RIB
- Item
- V-Belt
- Standards
- RMA
- Number of Ribs
- 102
- V-Belt Section
- J
- Belt Series
- Dura-Prime Rib Pro Serpentine
- Reinforcing Cord Material
- Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.