Shop D&D
See all product information
Serpentine Belt, J, 9.384in x 16.2in PL, 102 Rib
Mfr # 162J102-RIB
Zoro # G316190492
product price:Â $58.49
/eaKey Features
Top Width
9-3/8 in
Outside Length
16-1/5 in
Material
Rubber
Standards
RMA
V-Belt Section
J
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
162J102-RIB
Zoro #
G316190492
UPC #
-
Country of Origin
China
Dimensions
Top Width
9-3/8 in
Outside Length
16-1/5 in
Details
Material
Rubber
Standards
RMA
V-Belt Section
J
Industry Number
162J102-RIB
Item
V-Belt
Number of Ribs
102
Reinforcing Cord Material
Polyester
Belt Series
Dura-Prime Rib Pro Serpentine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.