Shop D&D

Serpentine Belt, J, 9.384in x 27in PL, 102 Rib

  • Mfr # 270J102-RIB

  • Zoro # G416196721


product price:  $97.49
/ea

Key Features

Top Width
9-3/8 in
Outside Length
27 in
Material
Rubber
Standards
RMA
Industry Number
270J102-RIB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
270J102-RIB
Zoro #
G416196721
UPC #
199453069204
Country of Origin
China

Dimensions

Top Width
9-3/8 in
Outside Length
27 in

Details

Material
Rubber
Standards
RMA
Industry Number
270J102-RIB
V-Belt Section
J
Reinforcing Cord Material
Polyester
Belt Series
Dura-Prime Rib Pro Serpentine
Item
V-Belt
Number of Ribs
102

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.