Shop D&D
See all product information
Serpentine Belt, J, 9.384in x 28in PL, 102 Rib
Mfr # 280J102-RIB
Zoro # G716183339
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Top Width
9-3/8 in
Outside Length
28 in
Material
Rubber
Number of Ribs
102
Industry Number
280J102-RIB
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 280J102-RIB
- Zoro #
- G716183339
- UPC #
- 199453069891
- Country of Origin
- China
Dimensions
- Top Width
- 9-3/8 in
- Outside Length
- 28 in
Details
- Material
- Rubber
- Number of Ribs
- 102
- Industry Number
- 280J102-RIB
- Belt Series
- Dura-Prime Rib Pro Serpentine
- V-Belt Section
- J
- Item
- V-Belt
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.