Shop D&D

Serpentine Belt, K, 2.52in x 93.85in OC, 18 Rib

  • Mfr # 931K18

  • Zoro # G216193791


product price:  $63.75
/ea

Key Features

Top Width
2-1/2 in
Outside Length
93 in
Material
Rubber
Reinforcing Cord Material
Polyester
Number of Ribs
18
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
931K18
Zoro #
G216193791
UPC #
-
Country of Origin
China

Dimensions

Top Width
2-1/2 in
Outside Length
93 in

Details

Material
Rubber
Reinforcing Cord Material
Polyester
Number of Ribs
18
V-Belt Section
K
Belt Series
Dura-Prime Rib Pro Serpentine
Standards
RMA
Industry Number
931K18
Item
V-Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.