Shop D&D

Serpentine Belt, K, 3.08in x 38.25in OC, 22 Rib

  • Mfr # 375K22

  • Zoro # G816194143


product price:  $31.35
/ea

Key Features

Top Width
3 in
Outside Length
37-1/2 in
Material
Rubber
Standards
RMA
Number of Ribs
22
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
375K22
Zoro #
G816194143
UPC #
-
Country of Origin
China

Dimensions

Top Width
3 in
Outside Length
37-1/2 in

Details

Material
Rubber
Standards
RMA
Number of Ribs
22
Item
V-Belt
Industry Number
375K22
V-Belt Section
K
Belt Series
Dura-Prime Rib Pro Serpentine
Reinforcing Cord Material
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.