Serpentine Belt, K, 3.64in x 39.25in OC, 26 Rib
Mfr # 385K26
Zoro # G916183634
product price: $41.89
/eaKey Features
Outside Length
38-1/2 in
Top Width
3-2/3 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
385K26
Zoro #
G916183634
UPC #
-
Country of Origin
China
Dimensions
Outside Length
38-1/2 in
Top Width
3-2/3 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.