Shop D&D

Serpentine Belt, K, 4.06in x 88.75in OC, 29 Rib

  • Mfr # 880K29

  • Zoro # G916183702


product price:  $96.99
/ea

Key Features

Outside Length
88 in
Top Width
4 in
Material
Rubber
Number of Ribs
29
Industry Number
880K29
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
880K29
Zoro #
G916183702
UPC #
-
Country of Origin
China

Dimensions

Outside Length
88 in
Top Width
4 in

Details

Material
Rubber
Number of Ribs
29
Industry Number
880K29
V-Belt Section
K
Belt Series
Dura-Prime Rib Pro Serpentine
Item
V-Belt
Reinforcing Cord Material
Polyester
Standards
RMA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.