Serpentine Belt, K, 4.48in x 113.25in OC, 32 Rib

  • Mfr # 1125K32

  • Zoro # G316191482


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Outside Length
112-1/2 in
Top Width
4-1/2 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team