Shop D&D
See all product information
Serpentine Belt, K, 4.76in x 108.25in OC, 34 Rib
Mfr # 1075K34-RIB
Zoro # G016204819
product price:Â $551.99
/ea
Free Shipping & Returns
Key Features
Top Width
18-8/9 in
Material
Rubber
V-Belt Section
K
Industry Number
1075K34-RIB
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 1075K34-RIB
- Zoro #
- G016204819
- UPC #
- 199453013009
- Country of Origin
- China
Dimensions
- Top Width
- 18-8/9 in
- Outside Length
- 108-1/4 in
Details
- Material
- Rubber
- V-Belt Section
- K
- Industry Number
- 1075K34-RIB
- Reinforcing Cord Material
- Polyester
- Number of Ribs
- 34
- Standards
- RMA
- Belt Series
- Dura-Prime Rib Pro Serpentine
- Item
- V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.