Shop D&D
See all product information
Serpentine Belt, K, 4.76in x 26.75in OC, 34 Rib
Mfr # 260K34-RIB
Zoro # G416190347
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Top Width
18-8/9 in
Material
Rubber
Outside Length
26-3/4 in
Number of Ribs
34
V-Belt Section
K
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
260K34-RIB
Zoro #
G416190347
UPC #
199453070675
Country of Origin
China
Dimensions
Top Width
18-8/9 in
Outside Length
26-3/4 in
Details
Material
Rubber
Number of Ribs
34
V-Belt Section
K
Item
V-Belt
Standards
RMA
Belt Series
Dura-Prime Rib Pro Serpentine
Reinforcing Cord Material
Polyester
Industry Number
260K34-RIB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.